26W 1 Light Integrated LED Under Cabinet Light in White
26W 1 Light Integrated LED Under Cabinet Light in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featured in the decorative Vivid LED Undercabinet collection
- LED
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- Meets Title 24 energy efficiency standards
- Integrated LED fixtures that meet the high efficacy LED standards set forth in Title 24 and are listed in the California Energy Commission Appliance database.
- cETL listed for dry locations
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
-
Green
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Color Temperature:
- 3000
- Cord Length:
- 6-1/2 ft
- Height:
- 1 in
- Installation Type:
- Under Cabinet
- Length:
- 30 in
- Light Bulb Type:
- Compact Fluorescent
- Lumens:
- 1461
- Material:
- Steel
- Number of Lights:
- 1
- UPC:
- 785652040948
- Volts:
- 120V
- Watts:
- 26 W
- Weight:
- 2.1 lb
- Width:
- 3-1/8 in