6 Ft. Decorative Chain for Generation Lighting Fixtures in Satin Bronze
6 Ft. Decorative Chain for Generation Lighting Fixtures in Satin Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Replacement Chain collection
- A great choice for your do-it-yourself project
- Decorative satin bronze finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Satin Bronze
- Dimmable:
- Yes
- Length:
- 72 in
- Lighting Style:
- Traditional
- Material:
- Steel
- UL Listed:
- No
- UPC:
- 785652108846