6 in. Flat Glass Shower Trim in White
6 in. Flat Glass Shower Trim in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Recessed Trims collection
- Bulb selection for recessed lighting depends on both the trim and housing selection; refer to the manufacturer's website for correct lamping instructions
- Satin white glass diffuser
- Suitable for shower light
- C-UL-US listed for wet locations
- A great choice for your do-it-yourself project
- Decorative white finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Satin White
- Height:
- 4 in
- Installation Type:
- Shower Mount
- Length:
- 8 in
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Material:
- Aluminum, Glass
- UL Listed:
- Yes
- UPC:
- 785652011122
- Volts:
- 120V
- Weight:
- 0.5 lb
- Width:
- 8 in