This product requires certification to purchase.

90 W 2 Light Incandescent Flood Light in White

Visual Comfort & Co. Generation Lighting

90 W 2 Light Incandescent Flood Light in White

  • Fast #
  • Part #V864215
  • Item #282443
  • Manufacturer Part #8642-15
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

90 W 2 Light Incandescent Flood Light in White

  • Fast #
  • Part #V864215
  • Item #282443
  • Manufacturer Part #8642-15
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 864
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Flood Light collection
  • 2 PAR38 Medium 90 watt light bulbs
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Requires Certification

Specifications

Color Finish Category:
Whites
Color Finish Name:
White
Depth:
2-1/2 in
Dimmable:
Yes
ETL Listed:
No
Height:
11 in
Length:
2-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Beam Type:
Flood
Light Bulb Shape Code:
PAR38
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Plastic
Material Type:
Polycarbonate
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Yes
UPC:
785652864254
Volts:
120V
Watts:
90 W
Weight:
0.3 lb
Width:
9-1/2 in