60W 1-Light 14 in. Outdoor Wall Sconce in Black
Alban 60W 1-Light 14 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This fixture features mouth-blown glass and slight variations are an inherent part of the handcrafting process
- Easily converts to LED with optional replacement lamps
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California energy commission appliance database
- Meets title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- Collection:
- Alban
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4-1/8
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched Opal
- Height:
- 14
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- T10
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Contemporary, Modern
- Material:
- Aluminum, Glass
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785652097492
- Volts:
- 120V
- Wall Sconce Type:
- Upward Arm
- Watts:
- 60
- Width:
- 4-1/2