27-1/4 x 71-1/2 in. 9.5W 5-Light 1-Tier LED Chandelier in Brushed Nickel
Alturas 27-1/4 x 71-1/2 in. 9.5W 5-Light 1-Tier LED Chandelier in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Supplied with adjustable 12-feet of wire for a customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- LED bulbs are an efficient, versatile and durable light source that deliver exceptional performance
- Sloped ceiling mounting hardware included
- Meets title 24 energy efficiency standards
- Title 24 compliant when used with included joint appendix (JA8) approved lamp
- CETL listed for damp locations
-
Green
Documents
Specifications
- Average Life:
- 1.71 yr
- CSA Certified:
- Yes
- Collection:
- Alturas
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Color Temperature:
- 3000
- Diameter:
- 27-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched
- Height:
- 71-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Contemporary
- Lumens:
- 800
- Material:
- Glass, Steel
- Number Of Hours:
- 15000 h
- Number of Lights:
- 5
- Number of Tiers:
- 1
- UL Listed:
- No
- UPC:
- 785652044427
- Volts:
- 120V
- Watts:
- 9.5 W
- Width:
- 27-1/4 in