100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Bakersville 100W 1-Light Medium E-26 Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Bakersville collection
- 1 A19 Medium 100 watt light bulb
- Satin Etched glass shades
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- ETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Bakersville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 15-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652024962
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 6-1/2 in