9.5W 1-Light 15-1/2 in. Outdoor Wall Sconce in Black
Bakersville 9.5W 1-Light 15-1/2 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Bakersville collection
- 1 A19 medium 9.3 watt light bulb
- Fixture is supplied with 1 light bulb
- Smooth white glass shades
- LED bulbs are an efficient, versatile and durable light source that deliver exceptional performance
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp
- ETL listed for wet locations
- A great choice for your do-it-yourself project
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Bakersville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Depth:
- 7-3/4
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 15-1/2
- Installation Type:
- Wall Mount
- Length:
- 7-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Aluminum, Glass
- Number Of Hours:
- 15000
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652044441
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 9.5
- Width:
- 6-1/2