ONE LIGHT OUTDOOR POST LANTERN
Bakersville ONE LIGHT OUTDOOR POST LANTERN
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Bakersville collection
- 1 A19 Medium 9.3 watt light bulb
- Fixture is supplied with 1 light bulb
- Satin etched glass panels
-
Green
Documents
Specifications
- Collection:
- Bakersville
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Color Temperature:
- 3000
- Diameter:
- 7-7/8 in
- Glass Type:
- Satin Etched
- Height:
- 17-7/8 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Aluminum
- Number of Lights:
- 1
- Product Type:
- Fixture
- UPC:
- 785652082788
- Volts:
- 120V
- Watts:
- 9.3 W