60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Bayside 60W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Bayside collection
- 1 A19 Medium 60 watt light bulb
- frosted ribbed polycarbonate diffuser
- Meets American with Disabilities Act standard extension requirements
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Bayside
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 4 in
- Dimmable:
- No
- ETL Listed:
- No
- Glass Type:
- Frosted Ribbed
- Height:
- 5 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Traditional
- Material:
- Plastic
- Material Type:
- Polycarbonate
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 785652040474
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 60 W
- Width:
- 10 in