60W 2-Light Medium Vanity Fixture in Midnight Black
Belton 60W 2-Light Medium Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
-
Green
Specifications
- Collection:
- Belton
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- ETL Listed:
- Yes
- Glass Type:
- Seeded
- Height:
- 10-31/50
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Craftsman, Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 2
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652092602
- Volts:
- 120V
- Watts:
- 60
- Width:
- 15