This product requires certification to purchase.

60W 3-Light Medium E-26 Vanity Fixture in Chrome

Visual Comfort & Co. Generation Lighting

Belton 60W 3-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V441450305
  • Item #8199700
  • Manufacturer Part #4414503-05
4.1 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Belton 60W 3-Light Medium E-26 Vanity Fixture in Chrome

  • Fast #
  • Part #V441450305
  • Item #8199700
  • Manufacturer Part #4414503-05
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Traditional iron forms and casual styling available in three finishes
  • 3 A19 medium 60 watt light bulbs
  • Clear seeded glass shade
  • Fixture may be mounted in the up or down position
  • Meets title 24 energy efficiency standards
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Belton
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Seeded
Height:
10-5/8 in
Installation Type:
Wall Mount
Length:
6-5/8 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Up Lighting
Lighting Style:
Craftsman, Transitional
Material:
Glass, Steel
Number of Lights:
3
UL Listed:
Suitable for Damp Locations
UPC:
785652077944
Volts:
120V
Watts:
60 W
Width:
21 in