This product requires certification to purchase.

19W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

Visual Comfort & Co. Generation Lighting

Bowan 19W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #V5720593S15
  • Item #8028545
  • Manufacturer Part #5720593S-15
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Bowan 19W 1-Light Integrated LED Flush Mount Ceiling Fixture in White

  • Fast #
  • Part #V5720593S15
  • Item #8028545
  • Manufacturer Part #5720593S-15
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Featured in the decorative Bowan collection
  • LED
  • White acrylic diffuser
  • Meets American with disabilities act standard extension requirements
  • Fixture may be mounted on wall or ceiling
  • This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability
  • Integrated LED fixtures that meet the high efficacy LED standards set forth in title 24 and are listed in the California energy commission appliance database
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
Collection:
Bowan
Color Finish Category:
Whites
Color Finish Name:
White
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Height:
1-7/8 in
Installation Type:
Ceiling Mount
Length:
23 in
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Lumens:
1640
Material:
Steel, Plastic
Material Type:
Acrylic
Number Of Hours:
50000 h
Number of Lights:
1
UPC:
785652073045
Volts:
120V
Watts:
19 W
Width:
1-3/4 in