100W 3-Light Medium E-26 Vanity Fixture in Midnight Black
Canfield 100W 3-Light Medium E-26 Vanity Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Modern style fixture with a durable base is damp rated
- Easy installation with all hardware included for mounting both vertically or horizontally
- Uses (3) 100-watt medium base light bulbs sold separately
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission appliance database
Specifications
- ADA Compliant:
- No
- Collection:
- Canfield
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, Frosted
- Height:
- 8-3/8 in
- Installation Type:
- Horizontal Mount, Vertical Mount, Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UPC:
- 785652122071
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-1/8 in