14.25in. 200W 2-Lights E26 Medium Vanity Fixture in Bronze
Canfield 14.25in. 200W 2-Lights E26 Medium Vanity Fixture in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Canfield collection
- 2 A19 Medium 100 watt light bulbs
- Etched / white inside glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative burnt sienna finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Canfield
- Color Finish Category:
- Browns
- Color Finish Name:
- Burnt Sienna
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, White
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652059841
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 14-1/4 in