31.88" 400W 4-Light E26 Vanity Fixture in Brushed Nickel
Canfield 31.88" 400W 4-Light E26 Vanity Fixture in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Featured in the decorative Canfield collection
- 4 A19 Medium 100 watt light bulbs
- Etched / white inside glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative brushed nickel finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Canfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, White
- Height:
- 8-3/8 in
- Installation Type:
- Wall Mount
- Length:
- 7-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Material:
- Steel
- Number of Lights:
- 4
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652059896
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 31-7/8 in