500W 5-Light Chandelier in Brushed Nickel
Canfield 500W 5-Light Chandelier in Brushed Nickel
Product Details
Product Details
- Featured in the decorative Canfield collection
- 5 A19 Medium 100 watt light bulbs
- Etched / white inside glass shades
- Easily converts to LED with optional replacement lamps
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for damp locations
- Supplied with 6 feet of wire
- A great choice for your do-it-yourself project
Specifications
- Collection:
- Canfield
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, White
- Height:
- 14-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Modern
- Material:
- Steel
- Number of Lights:
- 5
- Number of Tiers:
- 1
- Type:
- S3128805962
- UL Listed:
- No
- UPC:
- 785652059773
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 23-7/8 in