24 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Aged Iron
Celeste 24 in. 60W 8-Light Candelabra E-12 Incandescent Chandelier in Aged Iron
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Celeste collection
- 8 Torpedo Candelabra 60 watt light bulbs
- Safety listed for damp locations
- Supplied with 15 feet of wire
- Decorative aged iron finish to accent and brighten your room
Specifications
- Collection:
- Celeste
- Color Finish Category:
- Iron Tones
- Color Finish Name:
- Aged Iron
- Diameter:
- 24 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 28-5/8 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Ambient Lighting
- Lighting Style:
- Modern, Traditional
- Material:
- Steel
- Number of Lights:
- 8
- Number of Tiers:
- 3
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 014817592313
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 24 in