This product requires certification to purchase.

1 OUTDR POST LNTRN

Visual Comfort & Co. Generation Lighting

Childress 1 OUTDR POST LNTRN

  • Fast #
  • Part #V823630171
  • Item #7061582
  • Manufacturer Part #8236301-71
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Childress 1 OUTDR POST LNTRN

  • Fast #
  • Part #V823630171
  • Item #7061582
  • Manufacturer Part #8236301-71
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Featured in the decorative Childress collection
  • 1 A19 Medium 100 watt light bulb
  • Satin Etched glass panels and Satin Etched glass panels
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Requires Certification

Specifications

Collection:
Childress
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Diameter:
9
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
20-1/2
Length:
9
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Die Cast Aluminum
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Fixture
Type:
GL823630171
UL Listed:
No
UPC:
785652112935
Volts:
120V
Watts:
100
Width:
9