100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Cotswold Lane 100W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Cotswold Lane collection
- 1 A19 Medium 100 watt light bulb
- Clear seeded glass panels and clear seeded glass panels
- UL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Cotswold Lane
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Seeded
- Height:
- 11-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 7-3/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- UL Listed:
- Suitable for Wet Locations
- UPC:
- 014817573992
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 6-1/2 in