This product requires certification to purchase.

9 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Black

Visual Comfort & Co. Generation Lighting

Cotswold Lane 9 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Black

  • Fast #
  • Part #VOL5401BK
  • Item #3333531
  • Manufacturer Part #OL5401BK
3.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Cotswold Lane 9 in. 60W 2-Light Candelabra E-12 Incandescent Wall Lantern in Black

  • Fast #
  • Part #VOL5401BK
  • Item #3333531
  • Manufacturer Part #OL5401BK
3.8 out of 5 Customer Rating

X Points

Color Finish Name: Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2 Pallet: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Featured in the decorative Cotswold Lane collection
  • 2 A19 Candelabra 60 watt light bulbs
  • Clear beveled glass shade
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative black finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Cotswold Lane
Color Finish Category:
Blacks
Color Finish Name:
Black
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
No
Glass Type:
Clear Beveled
Height:
20-1/2
Installation Type:
Wall Mount
Length:
11-5/8
Light Bulb Base Type:
Candelabra E-12
Light Bulb Shape Code:
Torpedo
Light Bulb Style:
Flame
Light Bulb Type:
Incandescent
Lighting Style:
Traditional
Material:
Aluminum
Number of Lights:
2
Power Source:
Hardwired
UL Listed:
Yes
UPC:
014817318272
Volts:
120V
Watts:
60
Width:
9