75W 1-Light 7-5/8 in. Outdoor Wall Sconce in Black
Crittenden 75W 1-Light 7-5/8 in. Outdoor Wall Sconce in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Featured in the decorative Crittenden collection
- 1 A19 medium 75 watt light bulb
- Dark sky friendly. Designed to emit no light above the 90 degree horizontal plane. Photometry unavailable
- Easily converts to LED with optional replacement lamps
- Meets title 24 energy efficiency standards
Specifications
- ADA Compliant:
- No
- Collection:
- Crittenden
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-1/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 7-5/8 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Modern
- Material:
- Aluminum, Metal
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UPC:
- 785652079085
- Volts:
- 120V
- Wall Sconce Type:
- Wall Washer
- Watts:
- 75 W
- Width:
- 8 in