75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Satin Aluminum
Crittenden 75W 1-Light Medium E-26 Incandescent Outdoor Wall Sconce in Satin Aluminum
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative satin aluminum finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Crittenden
- Color Finish Category:
- Greys
- Color Finish Name:
- Satin Aluminum
- Dimmable:
- No
- ETL Listed:
- No
- Height:
- 8-1/2
- Installation Type:
- Wall Mount
- Length:
- 11-3/8
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Material:
- Aluminum
- UL Listed:
- No
- UPC:
- 785652002687
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 75
- Width:
- 10