This product requires certification to purchase.

56 in. 5-Light Medium E-26 Base Chandelier in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Driscoll 56 in. 5-Light Medium E-26 Base Chandelier in Brushed Nickel

  • Fast #
  • Part #V3140405962
  • Item #4801520
  • Manufacturer Part #3140405-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Driscoll 56 in. 5-Light Medium E-26 Base Chandelier in Brushed Nickel

  • Fast #
  • Part #V3140405962
  • Item #4801520
  • Manufacturer Part #3140405-962
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Supplied with pre-laced, adjustable 10-feet of wire and 3-feet of chain for a customized look
  • For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
  • Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
  • 1-Year manufacturer warranty
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • ETL listed for dry locations
  • Supplied with 10 feet of wire
  • Supplied with 3 feet of brushed nickel chain
  • Requires Certification

Specifications

Collection:
Driscoll
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Opal Etched
Height:
17-3/4 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Contemporary
Material:
Glass, Steel
Number of Lights:
5
Number of Tiers:
1
UL Listed:
No
UPC:
785652242984
Volts:
120V
Watts:
100 W
Width:
25-1/4 in