This product requires certification to purchase.

100W Medium E-26 Incandescent Outdoor Wall Sconce in Oxidized Bronze

Visual Comfort & Co. Generation Lighting

Ellen DeGeneres 100W Medium E-26 Incandescent Outdoor Wall Sconce in Oxidized Bronze

  • Fast #
  • Part #V8906246
  • Item #7343561
  • Manufacturer Part #89062-46
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Ellen DeGeneres 100W Medium E-26 Incandescent Outdoor Wall Sconce in Oxidized Bronze

  • Fast #
  • Part #V8906246
  • Item #7343561
  • Manufacturer Part #89062-46
5 out of 5 Customer Rating

X Points

Color Finish Name: Oxidized Bronze Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Chatham collection
  • 1 A19 Medium 100 watt light bulb
  • frosted seeded glass panels
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • UL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative oxidized bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ellen DeGeneres
Color Finish Category:
Bronze Tones
Color Finish Name:
Oxidized Bronze
Dimmable:
No
ETL Listed:
No
Glass Type:
Frosted Seeded
Height:
14-1/2 in
Installation Type:
Wall Mount
Length:
7-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Down Lighting
Lighting Style:
Traditional
Material:
Brass
Power Source:
Hardwired
UL Listed:
No
UPC:
785652025204
Volts:
120V
Wall Sconce Type:
Outdoor
Watts:
100 W
Width:
6-3/4 in