This product requires certification to purchase.

20in. 300W 4?Light E26 Chandelier in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Ellis Harper 20in. 300W 4?Light E26 Chandelier in Brushed Nickel

  • Fast #
  • Part #V3113704962
  • Item #7923725
  • Manufacturer Part #3113704-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Ellis Harper 20in. 300W 4?Light E26 Chandelier in Brushed Nickel

  • Fast #
  • Part #V3113704962
  • Item #7923725
  • Manufacturer Part #3113704-962
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Featured in the decorative Ellis Harper collection
  • 4 A19 Medium 75 watt light bulbs
  • Etched / white inside glass shades
  • Easily converts to LED with optional replacement lamps
  • Sloped ceiling mounting hardware included
  • Requires Certification

Specifications

ADA Compliant:
No
Collection:
Ellis Harper
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched, White
Height:
19-1/4
Length:
24-3/4
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Style:
Transitional
Material:
Steel
Number of Lights:
4
Power Source:
Hardwired
UL Listed:
No
UPC:
785652069611
Volts:
120V
Watts:
75
Width:
24-3/4