ELLIS HARPER HAS AN ARTS AND
Ellis Harper ELLIS HARPER HAS AN ARTS AND
Frequently Purchased Together
Product Details
Product Details
- Featured in the decorative Ellis Harper collection
- 2 A19 Medium 75 watt light bulbs
- Etched / white inside glass shade
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Ellis Harper
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Etched, White
- Height:
- 7-1/2 in
- Length:
- 13 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Steel
- Number of Lights:
- 2
- Power Source:
- Hardwired
- UL Listed:
- No
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 13 in