75W 3-Light Medium E-26 Vanity Fixture in Bronze
Elmwood Park 75W 3-Light Medium E-26 Vanity Fixture in Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Elmwood Park collection
- 3 A19 medium 75 watt light bulbs
- Satin etched glass shades and clear glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
Specifications
- ADA Compliant:
- No
- Collection:
- Elmwood Park
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Bronze
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear, Satin Etched
- Height:
- 8-1/2 in
- Installation Type:
- Horizontal, Vertical
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652089510
- Volts:
- 120V
- Watts:
- 75 W
- Width:
- 22-1/4 in