This product requires certification to purchase.

100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Franport 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4428903962
  • Item #7552337
  • Manufacturer Part #4428903-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Franport 100W 3-Light Medium E-26 Incandescent Vanity Fixture in Brushed Nickel

  • Fast #
  • Part #V4428903962
  • Item #7552337
  • Manufacturer Part #4428903-962
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Franport collection
  • 3 A19 Medium 100 watt light bulbs
  • Etched / white inside glass shades
  • Easily converts to LED with optional replacement lamps
  • Fixture may be mounted in the up or down position
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • CETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Decorative brushed nickel finish to accent and brighten your room
  • Requires Certification

Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Franport
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
6-1/4 in
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched
Height:
8-1/4 in
Installation Type:
Wall Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
Incandescent
Lighting Direction:
Up Lighting
Lighting Style:
Traditional
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
785652057663
Volts:
120V
Watts:
100 W
Width:
21 in