This product requires certification to purchase.

300W 3 Light 20in. Wide Shaded Chandelier with Etched White Glass in Brushed Nicke

Visual Comfort & Co. Generation Lighting

Franport 300W 3 Light 20in. Wide Shaded Chandelier with Etched White Glass in Brushed Nicke

  • Fast #
  • Part #V3128903962
  • Item #7552394
  • Manufacturer Part #3128903-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Franport 300W 3 Light 20in. Wide Shaded Chandelier with Etched White Glass in Brushed Nicke

  • Fast #
  • Part #V3128903962
  • Item #7552394
  • Manufacturer Part #3128903-962
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Featured in the decorative Franport collection
  • 3 A19 Medium 100 watt light bulbs
  • Etched / white inside glass shades
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • CETL listed for damp locations
  • Supplied with 10 feet of wire
  • Supplied with 6 feet of brushed nickel chain
  • Requires Certification
Dimensions & Measurements
Height
21 in
Width
20 in
Characteristics & Features
Collection
Franport
Color Finish Category
Nickel Tones
Color Finish Name
Brushed Nickel
Dimmable
Yes
Glass Type
Etched, White
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Up Lighting
Lighting Style
Traditional
Material
Steel
Number of Lights
3
Number of Tiers
1
Electrical & Operational Information
Volts
120V
Watts
100 W
Warranty & Product Information
ETL Listed
Yes
Type
S3128903962
UL Listed
No
UPC
785652057540