100W 1-Light Outdoor Wall Lantern in Weathered Copper
Fredricksburg 100W 1-Light Outdoor Wall Lantern in Weathered Copper
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with 6-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative weathered copper finish to accent and brighten your room
- The preferred brand choice of builders and electricians
Specifications
- ADA Compliant:
- No
- Collection:
- Fredricksburg
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper
- Depth:
- 15-1/4 in
- Diameter:
- 13-1/4 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 15-7/8 in
- Installation Type:
- Outdoor
- Length:
- 15-1/4 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Traditional
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 785652108617
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 13-1/4 in