LED OUTDOOR PENDANT
Fredricksburg LED OUTDOOR PENDANT
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in MN
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in MN
Product Details
Product Details
- Featured in the decorative Fredricksburg collection
- 1 A19 Medium 9.3 watt light bulb
- Fixture is supplied with 1 light bulb
- Dark sky friendly. Designed to emit no light above the 90° horizontal plane. Photometry unavailable.
- LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
- Sloped ceiling mounting hardware included
- Meets Title 24 energy efficiency standards
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
- CETL listed for damp locations
-
Green
Documents
Specifications
- Collection:
- Fredricksburg
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Weathered Copper
- Color Temperature:
- 3000
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 11-5/16
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 800
- Material:
- Aluminum
- Number of Lights:
- 1
- Power Source:
- Hardwired
- Type:
- S6247701EN344
- UL Listed:
- No
- UPC:
- 785652045738
- Volts:
- 120V
- Watts:
- 9.5
- Width:
- 13-1/4