This product requires certification to purchase.

14-1/2 in. 9.5W 3-Light Medium E-26 LED Flush Mount Ceiling Fixture in Brushed Nickel

Visual Comfort & Co. Generation Lighting

Geary 14-1/2 in. 9.5W 3-Light Medium E-26 LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #V77065EN3962
  • Item #7551089
  • Manufacturer Part #77065EN3-962
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Geary 14-1/2 in. 9.5W 3-Light Medium E-26 LED Flush Mount Ceiling Fixture in Brushed Nickel

  • Fast #
  • Part #V77065EN3962
  • Item #7551089
  • Manufacturer Part #77065EN3-962
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Philadelphia, PA
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Geary collection
  • 3 A19 Medium 9.3 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Satin Etched glass diffuser
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • ETL listed for damp locations
  • A great choice for your do-it-yourself project
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
Application:
Indoor
CSA Certified:
Yes
Collection:
Geary
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Color Temperature:
3000
Diameter:
14-1/2 in
Dimmable:
No
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
6-1/2 in
Installation Type:
Flush Mount
Length:
14-1/2 in
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
800
Material:
Steel
Number of Lights:
3
UL Listed:
No
UPC:
785652044236
Volts:
120V
Watts:
9.5 W
Width:
14-1/2 in