1-Light Outdoor Wall Lantern in Black
Herrington 1-Light Outdoor Wall Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in CA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in CA
Product Details
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- California Title 24 compliant.
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Herrington
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear Seeded
- Height:
- 10
- Length:
- 9
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652813108
- Volts:
- 120V
- Watts:
- 100
- Width:
- 6