7-1/8 in. 100 W 1-Light Medium Lantern in Black
Herrington 7-1/8 in. 100 W 1-Light Medium Lantern in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with 6.5-inches of wire
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Designed for damp and wet environments allowing for direct water contact
- 1-year manufacturer warranty
- California Title 24 compliant.
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- CETL listed for wet locations
- A great choice for your do-it-yourself project
- Decorative black finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- CSA Certified:
- Yes
- Collection:
- Herrington
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 9-3/8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Clear
- Height:
- 11-3/4 in
- Installation Type:
- Wall Mount
- Length:
- 9-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Transitional
- Material:
- Aluminum
- Power Source:
- Hardwired
- UL Listed:
- Yes
- UPC:
- 785652813115
- Volts:
- 120V
- Wall Sconce Type:
- Outdoor
- Watts:
- 100 W
- Width:
- 7-1/8 in