This product requires certification to purchase.

LED OUTDOOR PENDANT

Visual Comfort & Co. Generation Lighting

Hunnington LED OUTDOOR PENDANT

  • Fast #
  • Part #V6902997S57
  • Item #7551134
  • Manufacturer Part #6902997S-57
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Hunnington LED OUTDOOR PENDANT

  • Fast #
  • Part #V6902997S57
  • Item #7551134
  • Manufacturer Part #6902997S-57
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Featured in the decorative Hunnington collection
  • LED
  • Etched seeded glass panels
  • Advanced LED technology that warms in color when dimmed (2700K - 2200K).
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant high efficacy light source that is not required to be listed in the California Energy Commission Appliance database.
  • Supplied with wire pre-laced through chain
  • CETL listed for damp locations
  • Supplied with 12 feet of wire
  • Requires Certification
  • Green

Documents


Specifications

Collection:
Hunnington
Color Finish Category:
Pewter Tones
Color Finish Name:
Weathered Pewter
Color Temperature:
2700
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Etched Seeded
Height:
13-3/4
Light Bulb Type:
Integrated LED
Lighting Style:
Contemporary
Lumens:
1000
Material:
Aluminum
Number of Lights:
1
Power Source:
Hardwired
Type:
S6902997S57
UL Listed:
No
UPC:
785652063275
Volts:
120V
Watts:
14
Width:
9