This product requires certification to purchase.

32-7/8 in. Oval Mirror in Oil Rubbed Bronze

Visual Comfort & Co. Generation Lighting

Jackie 32-7/8 in. Oval Mirror in Oil Rubbed Bronze

  • Fast #
  • Part #VMR1119ORB
  • Item #4424652
  • Manufacturer Part #MR1119ORB
3.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Jackie 32-7/8 in. Oval Mirror in Oil Rubbed Bronze

  • Fast #
  • Part #VMR1119ORB
  • Item #4424652
  • Manufacturer Part #MR1119ORB
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Featured in the decorative Jackie collection
  • Clear glass
  • Mirror may be mounted horizontal or vertical
  • A great choice for your do-it-yourself project
  • Decorative oil rubbed bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
Collection:
Jackie
Color Finish Category:
Bronze Tones
Color Finish Name:
Oil Rubbed Bronze
Depth:
1 in
Glass Type:
Clear
Height:
32-7/8 in
Installation Type:
Wall Mount
Material:
Steel, Glass
Product Type:
Mirror
UL Listed:
No
UPC:
014817483925
Weight:
12 lb
Width:
24 in