This product requires certification to purchase.

1-Light Outdoor Wall Lantern in Antique Bronze

Visual Comfort & Co. Generation Lighting

Jamestowne 1-Light Outdoor Wall Lantern in Antique Bronze

  • Fast #
  • Part #V8467071
  • Item #7551327
  • Manufacturer Part #V8467071
3.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Jamestowne 1-Light Outdoor Wall Lantern in Antique Bronze

  • Fast #
  • Part #V8467071
  • Item #7551327
  • Manufacturer Part #V8467071
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 64
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Featured in the decorative Jamestowne collection
  • 1 A19 Medium 100 watt light bulb
  • frosted seeded glass panels
  • Easily converts to LED with optional replacement lamps
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • cETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Decorative antique bronze finish to accent and brighten your room
  • The preferred brand choice of builders and electricians
  • Requires Certification
Dimensions & Measurements
Depth
7-3/4 in
Height
20-1/4 in
Length
7-3/4 in
Width
7 in
Characteristics & Features
Collection
Jamestowne
Color Finish Category
Bronze Tones
Color Finish Name
Antique Bronze
Dimmable
Yes
Glass Type
Frosted Seeded
Installation Type
Wall Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
Incandescent
Lighting Direction
Down Lighting
Lighting Style
Transitional
Material
Aluminum
Number of Lights
1
Smart Home Enabled
No
Wall Sconce Type
Outdoor
Electrical & Operational Information
Power Source
Hardwired
Volts
120V
Watts
100 W
Warranty & Product Information
ADA Compliant
No
CSA Certified
Yes
ETL Listed
Yes
Type
S8467071
UL Listed
No
UPC
785652057205