9.5W 1-Light 17 in. Outdoor Wall Sconce in Antique Bronze
Jamestowne 9.5W 1-Light 17 in. Outdoor Wall Sconce in Antique Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Supplied with 6.5-inches of wire
- Designed for damp and wet environments allowing for direct water contact
- 3-year manufacturer warranty
- Meets Title 24 energy efficiency standards
- LED bulbs are an efficient, versatile and durable light source that deliver exceptional performance
- Title 24 compliant when used with included Joint Appendix (JA8) approved lamp
- CETL listed for wet locations
- A great choice for your do-it-yourself project
-
Green
Documents
Specifications
- ADA Compliant:
- No
- Collection:
- Jamestowne
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Color Temperature:
- 3000
- Depth:
- 8 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted Seeded
- Height:
- 17 in
- Installation Type:
- Wall Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- LED
- Lighting Direction:
- Down Lighting
- Lighting Style:
- Transitional
- Lumens:
- 800
- Material:
- Brass, Glass
- Number of Lights:
- 1
- Power Source:
- Electric
- UL Listed:
- No
- UPC:
- 785652058028
- Volts:
- 120V
- Wall Sconce Type:
- Lantern
- Watts:
- 9.5 W
- Width:
- 7 in