This product requires certification to purchase.

ONE LIGHT OUTDOOR POST LANTERN

Visual Comfort & Co. Generation Lighting

Jamestowne ONE LIGHT OUTDOOR POST LANTERN

  • Fast #
  • Part #V82570EN371
  • Item #7550992
  • Manufacturer Part #82570EN3-71
4.4 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Jamestowne ONE LIGHT OUTDOOR POST LANTERN

  • Fast #
  • Part #V82570EN371
  • Item #7550992
  • Manufacturer Part #82570EN3-71
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
    Pick Up  Not Available
    Not available in NC
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NC

Product Details

Product Details

  • Featured in the decorative Jamestowne collection
  • 1 A19 Medium 9.3 watt light bulb
  • Fixture is supplied with 1 light bulb
  • Frosted seeded glass panels
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • ETL listed for wet locations
  • A great choice for your do-it-yourself project
  • Requires Certification
  • Green

Documents


Specifications

Collection:
Jamestowne
Color Finish Category:
Bronze Tones
Color Finish Name:
Antique Bronze
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Frosted Seeded
Height:
17-1/4
Installation Type:
Post Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
800
Material:
Brass
Number of Lights:
1
Power Source:
Hardwired
Product Type:
Fixture
Type:
S82570EN371
UL Listed:
No
UPC:
785652057991
Volts:
120V
Watts:
9.5
Width:
7