JANE 200 40FT TAPE 2700K WH
Jane JANE 200 40FT TAPE 2700K WH
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Featured in the decorative Jane - LED Tape collection
- This advanced LED technology is carefully designed and selected to consist of the highest quality LED chipsets for superior performance and reliability.
- CETL listed for damp locations
- A great choice for your do-it-yourself project
Documents
Specifications
- Collection:
- Jane
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 480
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Height:
- 1/16
- Length:
- 480
- Light Bulb Type:
- LED
- Lighting Style:
- Traditional
- Lumens:
- 8000
- Material:
- Silicone
- Product Type:
- Fixture
- Type:
- GL90000415
- UL Listed:
- No
- UPC:
- 785652038488
- Volts:
- 24V
- Watts:
- 88
- Width:
- 13/32