58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Jovie 58 58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in VA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in VA
Product Details
Product Details
- The Monte Carlo Jovie 58 - midnight black in midnight black features a 178.0 x 12.0 6 speed motor with a twelve degree blade pitch
- Dimmable
-
Green
Specifications
- AMP:
- 0.28, 0.08
- Blade Pitch:
- 12°
- Blade Span:
- 58 in
- CFM:
- 5551
- Ceiling Fan Blade Finish:
- Midnight Black
- Collection:
- Jovie 58
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Control Type:
- Remote Control
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Energy Star Compliant:
- Yes
- Fan Speeds:
- 6
- Height:
- 13-1/2
- Indoor Outdoor:
- Indoor, Outdoor
- Installation Type:
- Ceiling Mount
- Lighting Style:
- Modern
- Material:
- Plastic, Steel
- Material Type:
- ABS
- Number of Blades:
- 3
- RPM:
- 156
- UPC:
- 014817624342
- Volts:
- 120V
- Watts:
- 17.6