This product requires certification to purchase.

58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black

Visual Comfort & Co. Generation Lighting

Jovie 58 58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V3JVR58MBKD
  • Item #9927380
  • Manufacturer Part #3JVR58MBKD
5 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Jovie 58 58 in. 3-Blade Indoor or Outdoor Ceiling Fan in Midnight Black

  • Fast #
  • Part #V3JVR58MBKD
  • Item #9927380
  • Manufacturer Part #3JVR58MBKD
5 out of 5 Customer Rating

X Points

Color Finish Name: Midnight Black Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • The Monte Carlo Jovie 58 LED - midnight black in midnight black features a 178.0 x 12.0 6 speed motor with a twelve degree blade pitch
  • Dimmable
  • LED light kit includes 2700K (warm white), 3000K (soft white), and 4000K (daylight) correlated color temperatures (CCTs)
  • Includes ESSWC-10 wall control
  • Requires Certification
  • Green


Specifications

AMP:
0.3, 0.08
Blade Pitch:
12°
Blade Span:
58 in
CEC Compliant:
For Sale in CA
CFM:
5648 ft3/min
Ceiling Fan Blade Finish:
Midnight Black
Collection:
Jovie 58
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Color Temperature:
3000
Control Type:
Remote Control
Dimmable:
Yes
ETL Listed:
Yes
Energy Star Compliant:
Yes
Fan Speeds:
6
Height:
14-7/10 in
Indoor Outdoor:
Indoor, Outdoor
Installation Type:
Ceiling Mount
Light Bulb Type:
Integrated LED
Lighting Direction:
Down Lighting
Lighting Style:
Modern
Lumens:
960
Material:
Plastic, Steel
Material Type:
ABS
Number of Blades:
3
Number of Lights:
1
RPM:
156
UPC:
014817623925
Volts:
120V
Watts:
19.6 W