100W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Midnight Black
Kemal 100W 3-Light Medium E-26 Semi-Flush Mount Ceiling Fixture in Midnight Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Simple silhouette and Satin-Etched glass add touches of elegance to it's streamlined profile
- Satin-etched shades perched along a sleek, circular fixture in three finishes
- Available in three finishes: Brushed nickel, burnt sienna and midnight black
- Assortment offers three, five or nine light chandeliers, one-light mini-pendant and one, two, three and four-light vanity fixtures
- Damp rated
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
Specifications
- Collection:
- Kemal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Midnight Black
- Diameter:
- 16 in
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Frosted
- Height:
- 12-1/2 in
- Installation Type:
- Semi-flush Mount
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Glass, Steel
- Number of Lights:
- 3
- UL Listed:
- Yes
- UPC:
- 785652079177
- Volts:
- 120V
- Watts:
- 100 W
- Weight:
- 9.5 lb
- Width:
- 16 in