100W 1-Light Outdoor Semi-Flush Convertible Pendant in Black
Kent 100W 1-Light Outdoor Semi-Flush Convertible Pendant in Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 96-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with pre-laced, adjustable 10-feet of wire and 4 feet of chain for preferred length
- Fixture can be mounted semi-flush or as a pendant for a customized look
- Crafted in die-cast aluminum for added durability to withstand harsh weather conditions
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Easily converts to LED with optional replacement lamps
- Meets Title 24 energy efficiency standards
- Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
- UL listed for damp locations
- Supplied with 10 feet of wire
Specifications
- Collection:
- Kent
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- Yes
- ETL Listed:
- No
- Glass Type:
- Clear Beveled
- Height:
- 10-1/2 in
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 1
- Power Source:
- Hardwired
- UL Listed:
- No
- UPC:
- 785652600296
- Volts:
- 120V
- Watts:
- 100 W
- Width:
- 6-1/2 in