100W 3-Light Medium E-26 Vanity Fixture in Chrome
Kerrville 100W 3-Light Medium E-26 Vanity Fixture in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in TX
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in TX
Product Details
Product Details
- Featured in the decorative Kerrville collection
- 3 A19 medium 100 watt light bulbs
- Satin etched glass shades
- Easily converts to LED with optional replacement lamps
- Fixture may be mounted in the up or down position
- Meets title 24 energy efficiency standards
- Title 24 compliant if used with Joint appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database
- CETL listed for damp locations
- A great choice for your do-it-yourself project
- Decorative chrome finish to accent and brighten your room
Specifications
- ADA Compliant:
- No
- Collection:
- Kerrville
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Dimmable:
- Yes
- ETL Listed:
- Yes
- Glass Type:
- Satin Etched
- Height:
- 9
- Installation Type:
- Wall Mount
- Length:
- 6-3/4
- Light Bulb Base Type:
- Medium E-26
- Light Bulb Shape Code:
- A19
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Transitional
- Material:
- Steel, Glass
- Number of Lights:
- 3
- Power Source:
- Hardwired
- UL Listed:
- Suitable for Damp Locations
- UPC:
- 785652041525
- Volts:
- 120V
- Watts:
- 100
- Width:
- 18