This product requires certification to purchase.

20-3/8 x 55-1/8 in. 9.5W 5-Light 1-Tier LED Chandelier in Chrome

Visual Comfort & Co. Generation Lighting

Kerrville 20-3/8 x 55-1/8 in. 9.5W 5-Light 1-Tier LED Chandelier in Chrome

  • Fast #
  • Part #V3115205EN305
  • Item #7551895
  • Manufacturer Part #3115205EN3-05
4.7 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Kerrville 20-3/8 x 55-1/8 in. 9.5W 5-Light 1-Tier LED Chandelier in Chrome

  • Fast #
  • Part #V3115205EN305
  • Item #7551895
  • Manufacturer Part #3115205EN3-05
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Description
  • Featured in the decorative Kerrville collection
  • 5 A19 medium 9.3 watt light bulbs
  • Fixture is supplied with 1 light bulbs
  • Satin etched glass shades
  • Adjustable arms rotate for up or down lighting
  • LED bulbs are an efficient, versatile and durable light source that deliver exceptional performance
  • Meets title 24 energy efficiency standards
  • Title 24 compliant when used with included joint appendix (JA8) approved lamp
  • Supplied with wire pre-laced through chain
  • Requires Certification
Dimensions & Measurements
Diameter
20-3/8 in
Height
55-1/8 in
Width
20-3/8 in
Characteristics & Features
Collection
Kerrville
Color Finish Category
Chromes
Color Finish Name
Chrome
Color Temperature
3000
Dimmable
Yes
Glass Type
Satin Etched
Installation Type
Ceiling Mount
Light Bulb Base Type
Medium E-26
Light Bulb Shape Code
A19
Light Bulb Type
LED
Lighting Direction
Up Lighting
Lighting Style
Transitional
Material
Glass, Steel
Number of Lights
5
Number of Tiers
1
Electrical & Operational Information
Average Life
1.71 yr
Lumens
800
Number Of Hours
15000 hr
Volts
120V
Watts
9.5 W
Warranty & Product Information
CSA Certified
Yes
ETL Listed
Yes
UL Listed
No
UPC
785652061479