This product requires certification to purchase.

75W 1-Light E26 Medium A19 Pendant in Midnight Black

Visual Comfort & Co. Generation Lighting

Kerrville 75W 1-Light E26 Medium A19 Pendant in Midnight Black

  • Fast #
  • Part #V6115201112
  • Item #10358211
  • Manufacturer Part #6115201-112
3.6 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Kerrville 75W 1-Light E26 Medium A19 Pendant in Midnight Black

  • Fast #
  • Part #V6115201112
  • Item #10358211
  • Manufacturer Part #6115201-112
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
Kerrville
Color Finish Category:
Blacks
Color Finish Name:
Midnight Black
Depth:
4 in
Diameter:
4-3/8 in
ETL Listed:
Yes
Glass Type:
Frosted
Height:
6-3/8 in
Installation Type:
Ceiling Mount
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Lighting Direction:
Ambient Lighting
Lighting Style:
Transitional
Material:
Glass, Steel
Number of Lights:
1
Overall Height:
56-3/8 in
UPC:
785652121333
Volts:
120V
Watts:
75 W
Width:
4 in