This product requires certification to purchase.

TWO LIGHT WALL / BATH

Visual Comfort & Co. Generation Lighting

Kerrville TWO LIGHT WALL / BATH

  • Fast #
  • Part #V4415202EN305
  • Item #7552273
  • Manufacturer Part #4415202EN3-05
4.8 out of 5 Customer Rating
Brand image
Visual Comfort & Co. Generation Lighting

Kerrville TWO LIGHT WALL / BATH

  • Fast #
  • Part #V4415202EN305
  • Item #7552273
  • Manufacturer Part #4415202EN3-05
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
    Pick Up  Not Available
    Not available in NY
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in NY

Product Details

Product Details

  • Featured in the decorative Kerrville collection
  • 2 A19 Medium 9.3 watt light bulbs
  • Satin Etched glass shades
  • LED Bulbs are an efficient, versatile and durable light source that deliver exceptional performance.
  • Fixture may be mounted in the up or down position
  • Fixture is supplied with tamper proof screws
  • Meets Title 24 energy efficiency standards
  • Title 24 compliant if used with Joint Appendix (JA8) approved light bulbs listed in the California Energy Commission Appliance database.
  • Title 24 compliant when used with included Joint Appendix (JA8) approved lamp.
  • Requires Certification
  • Green

Documents


Specifications

ADA Compliant:
No
CSA Certified:
Yes
Collection:
Kerrville
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Color Temperature:
3000
Dimmable:
Yes
ETL Listed:
Yes
Glass Type:
Satin Etched
Height:
9
Installation Type:
Wall Mount
Length:
6-3/4
Light Bulb Base Type:
Medium E-26
Light Bulb Shape Code:
A19
Light Bulb Type:
LED
Lighting Style:
Transitional
Lumens:
800
Material:
Steel
Number of Lights:
2
Power Source:
Hardwired
Type:
S4415202EN305
UL Listed:
No
UPC:
785652061486
Volts:
120V
Watts:
9.5
Width:
12