180W 3-Light Candelabra E-12 LED Torpedo Medium Hall or Foyer Lighting in Black
Labette 180W 3-Light Candelabra E-12 LED Torpedo Medium Hall or Foyer Lighting in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Supplied with pre-laced, adjustable 10-feet of wire 6-feet of chain for a customized look
- Mounting hardware included for use on flat, slope, vaulted or cathedral ceilings
- For an eco-friendly lighting design, convert to LED bulbs to offer savings and reduce energy
- Install a dimmer switch for a warm glow effect and easily change the look and feel of the room
- Designed for damp and dry environments allowing for occasional water moisture, such as bathrooms, covered patios or porches
- Supplied with wire pre-laced through chain
- CETL listed for damp locations
- Supplied with 10 feet of wire
- Supplied with 6 feet of black chain
- A great choice for your do-it-yourself project
Specifications
- Collection:
- Labette
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Dimmable:
- No
- ETL Listed:
- Yes
- Height:
- 23-1/2 in
- Installation Type:
- Ceiling Mount
- Light Bulb Base Type:
- Candelabra E-12
- Light Bulb Shape Code:
- Torpedo
- Light Bulb Style:
- Flame
- Light Bulb Type:
- Incandescent
- Lighting Direction:
- Up Lighting
- Lighting Style:
- Traditional
- Material:
- Steel
- Number of Lights:
- 3
- UL Listed:
- No
- UPC:
- 785652001253
- Volts:
- 120V
- Watts:
- 60 W
- Width:
- 12 in